Motion
LM122130UU
Open Linear Bushing with Seal - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
Mi Item #04281050
MFR #LM122130UU
Price$100.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
Mi Item #04281050
MFR #LM122130UU

Mfr description
LM122130UU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.18/each

Specifications

Dimensions

  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Overall Width
    30 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557036736
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557036736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)