Motion
01052101
Hydrosep Eye Wash Station Ball Valve, Inlet Size: 1/2"
Mi Item #04281086
MFR #01052101
Price$252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrosep Eye Wash Station Ball Valve, Inlet Size: 1/2"
Mi Item #04281086
MFR #01052101

Mfr description
01052101 VALVE BALL 1/2" NPT F/ MODEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.00/each

Specifications

Dimensions

  • Inlet Size
    1/2 in

Details

  • Comp
    Air-Driven Eye Wash Stations, Steam Eye Wash Stations
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)