Motion
01052129
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 3/8", Flow Rate: 2.4gal/min
Mi Item #04281087
MFR #01052129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrosep Eye Wash Head Assembly, Mount Type: Faucet, Inlet Size: 3/8", Flow Rate: 2.4gal/min
Mi Item #04281087
MFR #01052129

Mfr description
01052129 ASSEMBLY DUAL HEAD STEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    3/8 in

Details

  • Flow Rate
    2.4 gpm
  • Includes
    BCP Wye
  • Mount Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)