Motion
05058204
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1-2010, CSA Z94.3-2007 Rating
Mi Item #04281090
MFR #05058204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Gray Frame/Temple, ANSI Z87.1-2010, CSA Z94.3-2007 Rating
Mi Item #04281090
MFR #05058204

Mfr description
05058204 GOGGLES HIGH IMPACT CHEMICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3-2007
  • Fit
    Regular
  • Frame Color
    Gray
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Product Line
    500
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)