Motion
05777001
Veratti Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1 Diopter Lens
Mi Item #04281096
MFR #05777001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Veratti Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1 Diopter Lens
Mi Item #04281096
MFR #05777001

Mfr description
05777001 GLASSES SAFETY CLEAR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z80.1-1999, ANSI Z87.1-2010
  • Diopter Lens
    1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    2000 Readers
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)