Motion
05777004
Veratti Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #04281099
MFR #05777004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Veratti Magnifying Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #04281099
MFR #05777004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05777004 GLASSES SAFETY CLEAR LENS

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2.5
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    2000 Readers
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z80.1-1999, ANSI Z87.1-2010
  • Frame Color Family
    Clear
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text