Motion
05068004
Safety Goggle - Transparent, Transparent Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #04281107
MFR #05068004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Transparent Frame/Temple, ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007 Rating
MI ITEM #04281107
MFR #05068004

Mfr description
05068004 GOGGLES SAFETY CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CE EN 166, CSA Z94.3-2007
  • Fit
    OTG
  • Frame Color
    Transparent
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Product Line
    160
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)