Overview
Mfr description
1864CW 6/4-3/4X2X5/8-11 T11 CA1606B
- DACO type 11 cup wheels are manufactured with a built-in safety nut flange
- Heavy-gauge steel fingers molded into the body of the wheels
- This feature provides additional safety for all cup grinding applications
- DACO cup wheels are generally used where heavy stock removal requires long life and rugged construction
- Metal backs (denoted by MB in the specifications) can be added to most Type 11's
- 5/8”-11 arbor
Specifications
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data