Motion
7540
Tuff-Cor Non Coated Knit Glove - XL or Size 10 Size, Safety Cuff, Kevlar Material
MI ITEM #04281292
MFR #7540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tuff-Cor Non Coated Knit Glove - XL or Size 10 Size, Safety Cuff, Kevlar Material
MI ITEM #04281292
MFR #7540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7540XL GLOVE DOUBLE PALM & FINGER

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Kevlar
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Protection Type
    General Protection
  • Cuff Type
    Safety
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Palm Features
    Double Leather Palm
  • Split Or Grain Leather
    Side Split
  • Product Line
    Tuff-Cor
  • Description Keyword
    Unlined
  • Type
    Cowhide Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text