Motion
FH206-20
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #04281506
MFR #FH206-20
Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Standard Duty, Eccentric Collar Locking
MI ITEM #04281506
MFR #FH206-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    0.9380 in
  • Outer Ring Width  
    0.7090 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4100 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590034901
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4370 lbf
  • Radial Static Load Capacity
    2320 lbf
  • Seal Type
    RST
  • Series
    FH200
  • UPC_NO
    1200106012634

Overview

Mfr description
FH206-20 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought