Motion
VQ31M1-5G-C12-X8

SMC CORP OF AMERICA
VQ31M1-5G-C12-X8

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, One-touch fitting for 12 mm
MI ITEM #04281512
MFR #VQ31M1-5G-C12-X8
Price$43.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31M1-5G-C12-X8

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Grommet, One-touch fitting for 12 mm
MI ITEM #04281512
MFR #VQ31M1-5G-C12-X8

Mfr description
VQ31M1-5G-C12-X8 VALVE, SOL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.44/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 12 mm

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)