Motion
HCFS208-24-TRL

PEER BEARING CO (SKF)
HCFS208-24-TRL

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04281637
MFR #HCFS208-24-TRL
Price$144.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
HCFS208-24-TRL

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
MI ITEM #04281637
MFR #HCFS208-24-TRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.87/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    2.3700 in
  • Overall Length Diameter  
    5.1250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590321834
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    HCS208-24
  • Seal Type
    R-Seals
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106799689

Overview

Mfr description
HCFS208-24XT MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought