Motion
29519-1408

GARLOCK KLOZURE
29519-1408

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flangeless, Glass Filled PTFE, 3.544 inch Shaft, 4.567 inch Bore, 0.642 inch Width
Mi Item #04281751
MFR #29519-1408
Price$729.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29519-1408

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flangeless, Glass Filled PTFE, 3.544 inch Shaft, 4.567 inch Bore, 0.642 inch Width
Mi Item #04281751
MFR #29519-1408

Mfr description
ISO-GARD 15% BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.98/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    4.5670 in
  • Outside Diameter
    4.5670 in
  • Overall Width
    0.6420 in
  • Shaft Size
    3.544 in
  • Weight
    0.24 lbs

Details

  • Configuration
    Flangeless
  • Construction Description
    ISO-GARD® Flangeless Design, Filled PTFE Rotor and Stator, FKM O-Rings
  • Continuous Temperature Range
    -22 to 400°F
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Lip Material
    Labyrinth
  • Manufacturer Catalog Number
    29519-1408
  • Manufacturer Upc Number
    717744785512
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Seal Material
    Filled PTFE
  • Stator Material
    Glass Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    ISO-Gard
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744785512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)