Motion
5601467
HELISHRED-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADMT-Style Milling Insert, 5.64mm thick
MI ITEM #04281930
MFR #5601467
Price$72.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELISHRED-Series IC328 Grade TiN/TiCN/TiN coated Carbide ADMT-Style Milling Insert, 5.64mm thick
MI ITEM #04281930
MFR #5601467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.85/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    85 °
  • Length  
    15.85 mm
  • Relief Angle
    15 °
  • Thickness  
    5.64 mm
  • Width  
    9.6 mm

Details

  • Chipbreaker
    HS
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    ADMT 1505PDR-HS
  • Insert Style
    ADMT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    HELISHRED
  • Shape
    Parallelogram

Overview

Mfr description
5601467 ADMT 1505PDR-HS IC328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought