Motion
1450-000-240

PELICAN PRODUCTS
1450-000-240

Toolbox - 10.1800 in Deep, 6.0000 in High, Yellow, Protector Case
MI ITEM #04281972
MFR #1450-000-240
List Price$240.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1450-000-240

Toolbox - 10.1800 in Deep, 6.0000 in High, Yellow, Protector Case
MI ITEM #04281972
MFR #1450-000-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.37/each for your price

Overview

Mfr description
1450-000-240 1450 WL WF YLW
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
  • O-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Comfortable rubber over-molded handle
  • Stainless steel hardware and padlock protectors
  • Pick N Pluck™ with convoluted lid foam
  • Personalized nameplate service available
  • Lifetime Guarantee of Excellence

Specifications

  • Type
    Protector Case
  • Depth
    10.1800 in
  • Color
    Yellow
  • Height
    6.0000 in
  • Material
    Foam
  • Weight
    6.39 lbs
  • UPC_NO
    019428012885
  • Length
    14.62 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text