Motion
3050
Putty Knife or Scraper - Steel Blade Material, 2-1/2 in Wide, Plastic Handle Material
Mi Item #04282017
MFR #3050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Steel Blade Material, 2-1/2 in Wide, Plastic Handle Material
Mi Item #04282017
MFR #3050

Mfr description
3050 SCRAPER WOOD & PAINT 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    2-1/2 in

Details

  • Blade Material
    Steel
  • Handle Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)