Motion
8004
Splitting Wedge - 7/16 in Wide, 13/16 in Long
Mi Item #04282027
MFR #8004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splitting Wedge - 7/16 in Wide, 13/16 in Long
Mi Item #04282027
MFR #8004

Mfr description
8004 WEDGE #4 36/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/32 in
  • Length
    13/16 in
  • Width
    7/16 in

Details

  • Edge
    Rounded
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)