Motion
8010
Splitting Wedge - 15/16 in Wide, 11/16 in Long
Mi Item #04282029
MFR #8010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Splitting Wedge - 15/16 in Wide, 11/16 in Long
Mi Item #04282029
MFR #8010

Mfr description
8010 WEDGE #10 24/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5/32 in
  • Length
    11/16 in
  • Width
    15/16 in

Details

  • Edge
    Rounded
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)