Motion
20023
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 65
Mi Item #04282058
MFR #20023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® All Purpose Cleaning Wipe - Dry, Cellulose, Number of Wipes: 65
Mi Item #04282058
MFR #20023

Mfr description
20023 WIPERS BRAWNY MED DUTY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    13.000 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Manufacturer Upc Number
    073310200231
  • Number of Wipes
    65
  • Package Quantity Per Case
    1170 Towels
  • Treated Or Dry
    Dry
  • UPC_NO
    073310200231
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)