Motion
20204
Acclaim® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, White Color
MI ITEM #04282059
MFR #20204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, White Color
MI ITEM #04282059
MFR #20204

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20204 TOWELS MULTIFOLD WIN 105 1 PLY

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Multi-Fold
  • Color
    White
  • Towel Length
    9.400 in
  • Total Number Of Towels
    250
  • Towel Width
    9.200 in
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • To Use With
    GP#54701, GP#54720, GP#56601
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310202044
  • UPC_NO
    073310202044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought