Motion
20241
Preference® Paper Towel Sheet - 10.1.00 in Width, 13.200 in Towel Length, White Color
Mi Item #04282060
MFR #20241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Preference® Paper Towel Sheet - 10.1.00 in Width, 13.200 in Towel Length, White Color
Mi Item #04282060
MFR #20241

Mfr description
20241 TOWELS C-FOLD PREFERENCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Height
    279.40 mm
  • Case Length
    565.15 mm
  • Case Weight
    8.8 kg
  • Case Width
    403.35 mm
  • Sheet Length
    10.1000 in | 256.54 mm
  • Towel Length
    13.200 in
  • Towel Width
    10.1.00 in
  • Weight
    19.4 lbs, 8.8 kg

Details

  • Color
    White
  • Compatible Model Part Number
    56601, 56620, 56630/01, 56640, 56650A
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Industry Standards Met
    SFI Certified
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310202419
  • Meets Industry Standards By
    SFI Certified
  • Number of Rolls
    12
  • Packages per Case
    12
  • Paper Towel Fold Style
    C-Fold
  • Perforation
    No
  • Plain Or Pattern
    Plain
  • Product Pop Up Warning
    No
  • Roll Or Sheets
    Sheets
  • Sheets per Roll
    200
  • To Use With
    GP#55701, GP#56601, GP#56620
  • Total Number Of Towels
    200
  • Total Sheets Included
    12
  • Type
    C Fold
  • UPC_NO
    073310202419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)