Overview
Mfr description
20603 TOWELS C-FOLD ACCLAIM WHITE
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleC-Fold
- ColorWhite
- Towel Length3.600 in
- Total Number Of Towels240
- Towel Width10.1.00 in
- Plain Or PatternPlain
- To Use WithGP#55701, GP#56601, GP#56620
- Manufacturer Product Page
- Manufacturer Upc Number073310206035
- UPC_NO073310206035
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data