Motion
20904
Envision® Paper Towel Sheet - 9.250 in Width, 10.250 in Towel Length, White Color
MI ITEM #04282062
MFR #20904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Sheet - 9.250 in Width, 10.250 in Towel Length, White Color
MI ITEM #04282062
MFR #20904

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20904 TOWELS SINGLEFOLD ACCLAIM

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Single-Fold
  • Color
    White
  • Towel Length
    10.250 in
  • Total Number Of Towels
    250
  • Towel Width
    9.250 in
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA
  • To Use With
    GP#56701, GP#56720, GP#59850
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310209043

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought