Motion
23304
Envision® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, Brown Color
MI ITEM #04282063
MFR #23304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Paper Towel Sheet - 9.200 in Width, 9.400 in Towel Length, Brown Color
MI ITEM #04282063
MFR #23304

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23304 TOWELS MULTIFOLD WIN 1040

Specifications

  • Roll Or Sheets
    Sheets
  • Paper Towel Fold Style
    Multi-Fold
  • Color
    Brown
  • Towel Length
    9.400 in
  • Total Number Of Towels
    250
  • Towel Width
    9.200 in
  • Plain Or Pattern
    Plain
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo
  • Industry Standards Met
    CCD-086
  • To Use With
    GP#54701, GP#54720, GP#56601
  • Manufacturer Product Page
  • Manufacturer Upc Number
    073310233048
  • UPC_NO
    073310233048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought