Motion
29712
Accuwipe® Delicate Task Cleaning Wipe - Treated, Cellulose, 1 Ply, Box Container Type, Number of Wipes: 280
Mi Item #04282069
MFR #29712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accuwipe® Delicate Task Cleaning Wipe - Treated, Cellulose, 1 Ply, Box Container Type, Number of Wipes: 280
Mi Item #04282069
MFR #29712

Mfr description
29712 WIPERS SHURWIPE LIGHT DUTY
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    24.500
  • Wipe Length
    8.250 in
  • Wipe Width
    4.500 in

Details

  • Cleaning Wipe Type
    Delicate Task
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Wipes
    280
  • Ply
    1
  • Surfaces Cleaned
    Glass, Plastic
  • Treated Or Dry
    Treated
  • Wipe Material
    Cellulose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)