Motion
29971
Brawny Industrial® Industrial or Cleaning Wipe - 3 Ply, Box Container Type, Number of Wipes: 80
Mi Item #04282070
MFR #29971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brawny Industrial® Industrial or Cleaning Wipe - 3 Ply, Box Container Type, Number of Wipes: 80
Mi Item #04282070
MFR #29971

Mfr description
29971 WIPERS SHURWIPE NATURAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wipe Length
    16.750 in
  • Wipe Width
    9.250 in

Details

  • Additional Details
    The Brawny Industrial® light-duty paper wiper offers superior 3-ply quality and absorbency for quick clean-up of light oils and solvents. These cost-effective light-duty paper wipers come in a convenient, portable pop-up box for added protection and quick and easy hands-free dispensing. For environmentally concerned customers, this product also meets EPA guidelines for minimum post consumer recycled fiber content and is EcoLogo certified.
  • Cleaning Wipe Type
    Light Duty, Paper
  • Color
    Brown
  • For Use With
    GP#50313, GP#54912
  • Manufacturer Product Page
  • Number of Wipes
    80
  • Ply
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)