Motion
47410
Envision® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 3000
MI ITEM #04282072
MFR #47410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Envision® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 3000
MI ITEM #04282072
MFR #47410

Mfr description
47410 TISSUE FACIAL WHITE ACCLAIM
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tissue Length
    8.33 in
  • Tissue Width
    8 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    EPA, EcoLogo
  • Number Of Containers Per Pack
    30
  • Number of Tissues
    3000
  • Ply
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)