1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Strapbinder
ST454
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 316
MI ITEM #
04282098
MFR #
ST454
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Strapbinder ST454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strapbinder
ST454
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 316
MI ITEM #
04282098
MFR #
ST454
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SLCRX0411S 1/2 TYPE 316 STAINLESS
Specifications
Type
Buckle
Width
1/2 in
Material
Stainless Steel
Material Specification
Type 316
Series/System Compatibility
Strapbinder
Package Quantity
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought