Motion
ST724
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #04282100
MFR #ST724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Buckle, Width: 1/2", Material: Stainless Steel, Material Specification: Type 201
MI ITEM #04282100
MFR #ST724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST724 1/2 STAINLESS STEEL

Specifications

  • Type
    Buckle
  • Width
    1/2 in
  • Material
    Stainless Steel
  • Material Specification
    Type 201
  • Series/System Compatibility
    Screwbinder
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought