1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Covalence Adhesives
150B2M61
Patco Heavy Duty Vinyl Tape - 2 in Wide, 36 yds Long, Blue Color, Tensile Strength: 25 lbs
Mi Item #
04282106
MFR #
150B2M61
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Duct and Cloth Tape
Duct Tape
Covalence Adhesives 150B2M61
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Covalence Adhesives
150B2M61
Patco Heavy Duty Vinyl Tape - 2 in Wide, 36 yds Long, Blue Color, Tensile Strength: 25 lbs
Mi Item #
04282106
MFR #
150B2M61
Mfr description
150B2M61 TAPE VINYL 2" X 36 YD BLUE
Masking protection during mediablast or shot-peening applications.
Easy-to-use gasketing material.
Abrasion protection.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
36 yds
Tensile Strength
25 lbs
Width
2 in
Details
Backing Material
PVC
Color
Blue
Operating Temperature Range
200 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items