Motion
VT436Y
Patco Duct Tape - 4 in Wide, 36 yd Long, Yellow Color, Tensile Strength: 16 in-lbs
Mi Item #04282116
MFR #VT436Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Patco Duct Tape - 4 in Wide, 36 yd Long, Yellow Color, Tensile Strength: 16 in-lbs
Mi Item #04282116
MFR #VT436Y

Mfr description
VT436Y TAPE VINYL 4" X 36 YD YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    16 in
  • Thickness
    0.152 mm
  • Width
    4 in

Details

  • Adhesion Strength
    19 oz-in
  • Backing Material
    PVC
  • Color
    Yellow
  • Elongation at Break
    225 %
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    -14 to +140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)