Motion
3000020000
Nashua Duct Tape - 48 mm Wide, 55 m Long, Silver Color, Tensile Strength: 23 in-lbs
Mi Item #04282119
MFR #3000020000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nashua Duct Tape - 48 mm Wide, 55 m Long, Silver Color, Tensile Strength: 23 in-lbs
Mi Item #04282119
MFR #3000020000

Mfr description
3000020000 300 TAPE DUCT 2"X60 YD SLVR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6.04, 55 m
  • Shelf Life
    36 months
  • Tensile Strength
    23 in
  • Thickness
    0.25 mm
  • Width
    5.89, 48 mm

Details

  • Adhesion Strength
    46 oz-in
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +40 to +200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)