Motion
681095
Polyken Duct Tape - 48 mm Wide, 55 m Long, Silver Color, Tensile Strength: 24 in-lbs
MI ITEM #04282122
MFR #681095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyken Duct Tape - 48 mm Wide, 55 m Long, Silver Color, Tensile Strength: 24 in-lbs
MI ITEM #04282122
MFR #681095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Shelf Life
    36 months
  • Tensile Strength
    24 in
  • Thickness
    0.23 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    45 oz-in
  • Backing Material
    Polyethylene
  • Color
    Silver
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +40 to +200 °F

Overview

Mfr description
681095 / 203 TAPE DUCT 2" X 60YD SILVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought