Motion
681096
Polyken Duct Tape - 72 mm Wide, 55 m Long, Silver Color, Tensile Strength: 24 in-lbs
MI ITEM #04282123
MFR #681096
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyken Duct Tape - 72 mm Wide, 55 m Long, Silver Color, Tensile Strength: 24 in-lbs
MI ITEM #04282123
MFR #681096

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
681096 / 203 TAPE DUCT 3" X 60YD SILVER

Specifications

  • Width
    72 mm
  • Length
    55 m
  • Color
    Silver
  • Backing Material
    Polyethylene
  • Tensile Strength
    24 in
  • Adhesion Strength
    45 oz-in
  • Flame Retardant
    Not Flame Retardant
  • Thickness
    0.23 mm
  • Shelf Life
    36 months
  • Operating Temperature Range
    +40 to +200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text