Motion
3385
General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Poly Material
MI ITEM #04282366
MFR #3385
Your Price$5.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Poly Material
MI ITEM #04282366
MFR #3385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.30/pr(List $6.36)

Overview

Mfr description
3385/10/300 LG GLOVES STRING KNIT BLUE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton, Poly
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm Only
  • Lining Material
    Cotton, Polyester
  • Protection Type
    Wear Resistant
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Work/General Purpose
  • Color
    Blue, Grey
  • Hand Type
    Pair
  • Coating Material
    Latex
  • Description Keyword
    Unlined
  • UPC_NO
    731791009339

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought