Motion
130D
Keyed Padlock - Open Shackle, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04282431
MFR #130D
Your Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 3/16 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04282431
MFR #130D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.68/each(List $9.70)

Overview

Mfr description
130D PADLOCK KD BRASS

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different
  • Vertical Clearance
    5/8 in
  • Shackle Diameter
    3/16 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Number Of Pins
    4
  • Body Width
    1-3/16 in
  • Horizontal Clearance
    9/16 in
  • UPC_NO
    71649375101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought