Motion
1KA-2099
Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #04282435
MFR #1KA-2099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 5/16 in, Shackle Material: Steel, Body Material: Steel
Mi Item #04282435
MFR #1KA-2099

Mfr description
1KA PADLOCK KA SERIES 2099
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1-3/4 in
  • Horizontal Clearance
    3/4 in
  • Shackle Diameter
    5/16 in
  • Vertical Clearance
    15/16 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Non-Rekeyable
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)