Motion
22KA-336
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04282455
MFR #22KA-336
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #04282455
MFR #22KA-336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.42/each

Specifications

Dimensions

  • Body Width
    1-1/2 in
  • Horizontal Clearance
    9/16 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    5/8 in

Details

  • Body Material
    Steel
  • Color
    Silver
  • Covered Body Or Bumpers
    One Bumper
  • Finish Coating
    Laminated
  • Key Type
    Keyed Alike
  • Safety Features
    1-1/2in (38mm) laminated steel body for strength, 5/8in (16mm) tall, 1/4in (6mm) diameter steel shackle provides strong cut resistance, Duplicate keys not available, Keyed Alike - order multiple locks to open with the same key, Single locking lever, Warded locking mechanism minimizes jamming from dirt and grime
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649026232

Overview

Mfr description
22KA PADLOCK KA SERIES 336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought