Motion
4KALH
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #04282475
MFR #4KALH
Price$25.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Brass
Mi Item #04282475
MFR #4KALH

Mfr description
4KALH #3391 PADLOCK KA LH SERIES 3391
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.52/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Brass
  • Color
    Blue
  • Covered Body Or Bumpers
    One Bumper
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    1-9/16in (40mm) wide laminated brass body offers excellent corrosion resistance, 2in (51mm) tall, 9/32in (7mm) diameter hardened steel shackle for superior cut resistance, Dual ball bearing locking for maximum pry resistance, Ideal for marine and other harsh environments, Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder, Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)