Motion
5KA-A894
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #04282477
MFR #5KA-A894
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 3/8 in, Shackle Material: Boron Alloy, Body Material: Steel
MI ITEM #04282477
MFR #5KA-A894

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.50/each

Specifications

Dimensions

  • Body Width
    2 in
  • Horizontal Clearance
    15/16 in
  • Shackle Diameter
    3/8 in
  • Vertical Clearance
    1 in

Details

  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Alike
  • Rekeyable Or Not
    Non-Rekeyable
  • Shackle Material
    Boron Alloy
  • Type
    Open Shackle Padlock

Overview

Mfr description
5KA PADLOCK KA SERIES A894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought