Motion
703D
Hasp, Fixed, Steel, Zinc Plated, 3-1/2 In. L
Mi Item #04282483
MFR #703D
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hasp, Fixed, Steel, Zinc Plated, 3-1/2 In. L
Mi Item #04282483
MFR #703D

Mfr description
703D HASP LOCKING 3-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    11/32 in
  • Overall Length
    3-1/2 in

Details

  • Hasp Type
    Fold-Over
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    1
  • UPC_NO
    71649447105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)