Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultrane™ General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Polyamide Material
MI ITEM #04282498
MFR #562418

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
562418 GLOVES ULTRANE 562 SZ 8

Specifications

  • Glove Size
    M or Size 8
  • Material
    Polyamide
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black, Grey
  • Hand Type
    Pair
  • Standards Met
    CE EN388 4121
  • Coating Material
    Nitrile
  • Product Line
    Ultrane
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought