Motion
994958
Trilites Disposable Gloves - Large Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
Mi Item #04282500
MFR #994958
Price$50.53/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trilites Disposable Gloves - Large Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
Mi Item #04282500
MFR #994958

Mfr description
6 MIL THICK, 9.5" LONG TRIPLE POLYMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.53/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    10 in
  • Thickness
    6 mil

Details

  • Application
    Industrial
  • Color
    Purple
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile/Neoprene Blend
  • Powder Style
    Powder-Free
  • Product Line
    "Trilites"
  • Standards Met
    21 CFR 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)