Motion
994959
Trilites Disposable Gloves - X-Large Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
MI ITEM #04282501
MFR #994959
List Price$51.93/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trilites Disposable Gloves - X-Large Size, Nitrile/Neoprene Blend, Textured Surface, Powder-Free, 6.0 mil Thick, Purple Color
MI ITEM #04282501
MFR #994959

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$51.93/bx for your price

Overview

Mfr description
6 MIL THICK, 9.5" LONG TRIPLE POLYMER

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile/Neoprene Blend
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "Trilites"
  • Thickness
    6 mil
  • Color
    Purple
  • Length
  • Application
    Industrial
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    21 CFR 170-199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text