Motion
02-137435-2
02-137435-2
MI ITEM #04282598
MFR #02-137435-2
List Price$12,015.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137435-2
MI ITEM #04282598
MFR #02-137435-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,015.52/each for your price

Overview

Mfr description
4525V50A211BB22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Double
  • Series
    4525V
  • Displacement
    162.2 cm³/r, 67.2 cm³/r
  • Inlet Port Size
    3-1/2 in SAE
  • Outlet Port Size
    1-1/2 in SAE
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    45° Counterclockwise
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text