Motion
TU TENSL 02

WASHINGTON ALLOY
TU TENSL 02

Welding Electrodes - Electrode Type: Tensileweld, Overall Diameter: 1/8 in, Container Size: 10 lbs
Mi Item #04282714
MFR #TU TENSL 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TU TENSL 02

Welding Electrodes - Electrode Type: Tensileweld, Overall Diameter: 1/8 in, Container Size: 10 lbs
Mi Item #04282714
MFR #TU TENSL 02

Mfr description
TU TENSL 02 RODS WELD 1/8
  • Tensileweld has a high deposition rate. Weld deposits are smooth, ductile, porosity-free and take on a shiny appearance.
  • Weld deposits are impact, abrasion, heat and corrosion resistant. Especially formulated to weld dissimilar steels.
  • It is the perfect electrode to use where the alloy content of the base metal is unknown.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lbs
  • Overall Diameter
    1/8 in

Details

  • Electrode Type
    Tensileweld
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)