Motion
TG G/C 02
Pointed Arc Gouging Rod - Carbon and Graphite Covered with a Thicker Copper Coating Material, 1/8 in Diameter
MI ITEM #04282717
MFR #TG G/C 02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pointed Arc Gouging Rod - Carbon and Graphite Covered with a Thicker Copper Coating Material, 1/8 in Diameter
MI ITEM #04282717
MFR #TG G/C 02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    1/8 in
  • Overall Length
    12 in

Details

  • Material
    Carbon and Graphite Covered with a Thicker Copper Coating

Overview

Mfr description
TG G/C 02 RODS WELD ARC GOUGING
  • High density, uniform properties and dimensions produce excellent arc stability and slag-free gouges.
  • Designed for cutting and gouging metals.
  • The process is one in which an air-carbon arc torch is used to create an electric arc which melts away the metal, then used compressed air to blow the molten metal out of the groove.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought