Motion
TU TENSL 01

WASHINGTON ALLOY
TU TENSL 01

Welding Electrodes - Electrode Type: Tensileweld, Overall Diameter: 3/32 in, Container Size: 10 lbs
MI ITEM #04282718
MFR #TU TENSL 01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WASHINGTON ALLOY
TU TENSL 01

Welding Electrodes - Electrode Type: Tensileweld, Overall Diameter: 3/32 in, Container Size: 10 lbs
MI ITEM #04282718
MFR #TU TENSL 01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lbs
  • Overall Diameter
    3/32 in

Details

  • Electrode Type
    Tensileweld

Overview

Mfr description
TU TENSL 01 RODS WELD 3/32
  • Tensileweld has a high deposition rate.
  • Weld deposits are smooth, ductile, porosity-free and take on a shiny appearance.
  • Weld deposits are impact, abrasion, heat and corrosion resistant.
  • Especially formulated to weld dissimilar steels.
  • It is the perfect electrode to use where the alloy content of the base metal is unknown.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought