Specifications
Dimensions
- Container Size2 lbs
- Overall Diameter0.035 in
Details
- MaterialStainless Steel
Overview
Mfr description
TS 308L 07 WIRE WELD .035 308L SS
- Commonly used to weld stainless steel AISI types 304L, 308L, 321, and 347.
- Contains an average .02% carbon, producing a weld deposit with good resistance against intergranular corrosion caused by carbide precipitation.