1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WASHINGTON ALLOY
TS 316L 07
Welding Wire - Stainless Steel Material, 2 lbs, 0.035 in Wire Diameter
Mi Item #
04282731
MFR #
TS 316L 07
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
WASHINGTON ALLOY TS 316L 07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WASHINGTON ALLOY
TS 316L 07
Welding Wire - Stainless Steel Material, 2 lbs, 0.035 in Wire Diameter
Mi Item #
04282731
MFR #
TS 316L 07
Mfr description
TS 316L 07 WIRE WELD .035 316L SS
Commonly used to weld stainless steel AISI types 304L, 308L, 321, and 347.
Contains an average .02% carbon, producing a weld deposit with good resistance against intergranular corrosion caused by carbide precipitation.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Container Size
2 lbs
Wire Diameter
0.035 in
Details
Material
Stainless Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items